Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung CCTV Camera Varifocal Lens, 2.7mm SLA-F-M226DN

CCTV Camera Varifocal Lens, 2.7mm (Discontinued)

  • Mfr # SLA-F-M226DN
  • Zoro # G9474437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA-F-M226DN
Zoro #
G9474437
UPC #
-
Country of Origin
China

Dimensions

Focal Length (mm)
2.7

Details

Item
CCTV Camera Varifocal Lens
For Use With
Closed Circuit TV Cameras
Application
For Indoor and Outdoor Uses
Function
Color, Black and White Function
Type
DC-Iris

Description

CCTV Camera Varifocal Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.