Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRK-5120S
Zoro #
G3113796
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Camera Width
4 21/64 in
Camera Height
3 25/64 in
Hard Drive Size
3 TB
DVR Depth
15 5/32 in
Cable Length
60 ft
DVR Width
17 21/64 in
Focal Length
3.60mm
DVR Height
3 15/32 in
Details
Item
CCTV Kit
Includes
1080P Dome Cameras
Lens
Fixed
Camera Resolution
1920 x 1080
Min. Light Level
0.15 lux
Camera Voltage
POE
Recorder Voltage
240V AC @ 3 A
Recording Modes
Continuous, Schedule, Motion
Cable Type
CAT 5
Number of Channels
16
Format Type
H.264
Description
CCTV Kit, Camera Height 3 25/64 in, Camera Resolution 1920 x 1080, Camera Width 4 21/64 in, Includes 1080P Dome Cameras, Number of Channels 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.