Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRK-3040S
Zoro #
G3113811
UPC #
06950207345203
Country of Origin
Korea, Republic of
Dimensions
DVR Width
14 11/64 in
Camera Width
4-21/64"
Camera Height
3-25/64"
Cable Length
60 ft
DVR Height
1 47/64 in
DVR Depth
6 1/32 in
Hard Drive Size
1 TB
Focal Length
3.60mm
Details
Item
CCTV Kit
Includes
1080P Dome Cameras
Lens
Fixed
Camera Resolution
1920 x 1080
Min. Light Level
0.15 lux
Number of Channels
4
Recorder Voltage
54VDC @ 1.67A
Camera Voltage
POE
Cable Type
CAT 5
Recording Modes
Continuous, Schedule, Motion
Format Type
H.264
Description
CCTV Kit, Camera Height 3 25/64 in, Camera Resolution 1920 x 1080, Camera Width 4 21/64 in, Includes 1080P Dome Cameras, Number of Channels 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.