This item is Discontinued.

Samsung CJ890 Series 43" 3,000:1 HDMI/DP/USB LED LCD Monitor, Charcoal C43J890DKN

CJ890 Series 43" 3,000:1 HDMI/DP/USB LED LCD Monitor, Charcoal (Discontinued)

  • Mfr # C43J890DKN
  • Zoro # G6335166
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C43J890DKN
Zoro #
G6335166
UPC #
887276270777
Country of Origin
Unknown

Dimensions

Screen Size
43 in
Depth with Stand
12.38 in
Viewable Screen Size
43 in
Width with Stand
41.84 in
Height with Stand
20.65 in
Adjustable Stand Height
Yes

Details

Item
LCD Monitor
Color
Charcoal Black, Titanium
Includes
Quick Setup Guide, Power Cable, HDMI Cable, USB Type-C Cable.
Speakers
Yes
DisplayPort
Yes
Number of DisplayPorts
1
HDMI
Yes
Number of Speakers
2
Color Supported
16.7 Million Colors
Standard Refresh Rate
120 Hz
Aspect Ratio
32:10
Native Contrast Ratio
3,000:1
Panel Technology
Vertical Alignment (VA)
Operating Power Consumption
220 W
Max. Resolution
3840 x 1200
USB
Yes
Curved Screen
Yes
VESA Mount Compatible
Yes
Response Time
5 ms
Number of HDMI Inputs
1
Series
890
Number of Screens
1
USB Type-C
Yes
Brightness
300 Nit
Number of USB 3.0 Ports
1

Description

CJ890 Series C43J890DKN 43 inch 3,000:1 5ms HDMI/DisplayPort/USB LED LCD Monitor (Charcoal Black and Titanium)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.