Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Commercial HDTV, LED Display, 32" Screen UN32J4000CF

Commercial HDTV, LED Display, 32" Screen (Discontinued)

  • Mfr # UN32J4000CF
  • Zoro # G2108150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN32J4000CF
Zoro #
G2108150
UPC #
887276213873
Country of Origin
Mexico

Dimensions

Height
17 7/64 in
Width
29 19/64 in
Depth
2 45/64 in
HDTV Screen Size
32 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1366 x 768
Series
J4000
Component Video Inputs
0
Energy Star Compliant
Yes
Multifunction
Yes
Item
Commercial HDTV
Green Environmental Attribute
RoHS 2011/65/EU Compliant
VESA Pattern
100x100
HDTV Resolution
720
HDTV Display Type
LED
V-Chip
Yes
Contrast Ratio
3000:1
Digital Cable Ready
No
Green Certification or Other Recognition
ENERGY STAR
Includes
Remote, Batteries, Manual, Warranty
Language Options
English/French/Spanish
Simulated Surround
No
USB Slot
1
Weight Capacity
100 lb
Pro:Idiom ™
Yes
PC Inputs
0
Sleep/Alarm Timer
Yes
Media Card Slot
No
Brightness
250
HDTV Screen Shape
Flat
Sound Leveler
Yes
Vertical Resolution
720p
Watts/Channel
10
S-Video Inputs
0
HDTV Application
Commercial
Pro:Idiom(TM)
Yes

Description

Commercial HDTV, Screen Refresh Rate 60 Hz, Brightness 250, VESA Pattern 100x100, Contrast Ratio 3000:1, Includes Remote, Batteries, Manual, Warranty, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.