This item is Discontinued.

Samsung Dome Camera, Network, DC Auto Iris, 50dB SNV-7084R

Dome Camera, Network, DC Auto Iris, 50dB (Discontinued)

  • Mfr # SNV-7084R
  • Zoro # G9474141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNV-7084R
Zoro #
G9474141
UPC #
07608537698696
Country of Origin
Korea, Republic of

Dimensions

Width
6-5/16"

Details

Item
IP Camera
For Use With
Video Surveillance
Camera Design
Dome
Lens
DC Auto Iris
Power Consumption
12VDC
Illumination
No
Pixels
2065(H) x 1565(V)
S/N Ratio
50dB
Scanning
Progressive
Mount
Board-In Type
Luminance Factor
0.1 lux
Day/Night Capable
Day/Night
Power Supply
Not Included

Description

IP Camera, Camera Design Dome, For Use With Video Surveillance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.