This item is Discontinued.

Samsung GALAXY A54 128GB UNLOCKED BLACK SM-A546UZKBXAA

GALAXY A54 128GB UNLOCKED BLACK (Discontinued)

  • Mfr # SM-A546UZKBXAA
  • Zoro # G514885176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-A546UZKBXAA
Zoro #
G514885176
UPC #
887276747439
Country of Origin
Viet Nam

Dimensions

Height
6.2 in
SIM Size Supported
Nano/eSIM
Max. Memory Card Size Supported
1 TB
Screen Size
6.4 in
Depth
0.3 in
Width
3 in

Details

Color
Awesome Graphite
Screen Refresh Rate
120 Hz
Max. Trunk SAR Value
0.67 W/kg
Battery Talk Time
46 hrs
Memory Card Supported
microSD, microSDXC
Processor Core
Quad-core (4 Core)
Multi-SIM Supported
No
Cellular Generation
5G
Cellular Network Supported
UMTS 2100, LTE 2300, HSDPA 1900, LTE 800, GSM 850, HSDPA 900, GSM 1800, HSDPA 2100, LTE 1900, LTE 2600, WCDMA, LTE 1800, LTE 2500, GSM 900, UMTS 1900, LTE 850, UMTS 900, UMTS 850, LTE 2100, LTE 700, GSM 1900, HSDPA 850, LTE 600, HSDPA 1700
Item
Smartphone
Screen-to-body Ratio
82.9%
Sensor Type
Barometer, Geomagnetic Sensor, Proximity Sensor, GPS, Gyro Sensor, Fingerprint Sensor, Hall Effect Sensor, Accelerometer, Light Sensor, Digital Compass
Number of SIM Card Supported
1
Operating System
Android 13
Rear Camera Video Recording Resolution
4K
Built-In Memory
128 GB
Rear Camera
Tri
Max. Head SAR Value
0.81 W/kg
Phone Style
Bar
Processor Type
Cortex A78
IP Rating
IP67
Rear Camera Resolution
50 MP
Screen Mode
Full HD Plus
Screen Type
Super AMOLED
Includes
Data Cable, Ejection Pin
Max. Frame Rate
60 fps
Standard Memory
6 GB
Near Field Communication
Yes
GPS Receiver
Yes
Combined Processor Core
Octa-core
Contract Type
SIM-free
Battery Capacity
5000 mAh
Third Rear Camera Resolution
5 MP
Screen Resolution
1080 x 2340
Memory Card Slot
Use SIM Slot
Aspect Ratio
19.5:9
Processor Manufacturer
ARM
Front Camera
Single
Chipset Manufacturer
Samsung
Processor Speed
2.40 GHz
Chipset Model
Exynos 1380 (5 nm)
Front Camera Video Recording Resolution
4K
Features
Fast-charge Capable; Touchscreen; Wireless LAN
Second Rear Camera Resolution
12 MP
Front Camera Resolution
32 MP
Cellular Data Connectivity Technology
HSPA, UMTS, HSDPA, EDGE, GPRS, LTE Advanced, LTE

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.