GALAXY BOOK5 360 15.6 U7-256V 16GB 512GB GRAY

  • Mfr # NP754QHA-KA2US

  • Zoro # G815659230


product price:  $1,645.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN
Yes
Copilot+ PC
Yes
Graphics Memory Accessibility
Shared
Bluetooth
Yes
Drive Type
SSD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NP754QHA-KA2US
Zoro #
G815659230
UPC #
198957019913
Country of Origin
Viet Nam

Dimensions

Screen Size
15.6 in
Height
0.54 in
Width
14 in
Depth
9 in

Details

Wireless LAN
Yes
Copilot+ PC
Yes
Graphics Memory Accessibility
Shared
Bluetooth
Yes
Drive Type
SSD
Graphics Memory Capacity
8 GB
Display Screen Type
AMOLED
Copilot Key
Yes
Graphics Controller Model
Arc Graphics 140V
Total Number of USB Ports
1
AI-powered
Yes
Item
2 in 1 Notebook
Total Solid State Drive Capacity
512 GB
Mount Type
Convertible
Screen Resolution
1920 x 1080
Number of Thunderbolt 4 Ports
2
Color
Gray
NPU Performance
47 TOPS
Color Gamut
120% DCI-P3
Touchscreen
Yes
Maximum Turbo Speed
4.80 GHz
Intel Evo Platform
Yes
Wireless LAN Standard
IEEE 802.11be
Screen Mode
Full HD
Processor Model
256V
NPU Name
AI Boost
Standard Refresh Rate
60 Hz
Energy Star
Yes
Charger Included
Yes
Maximum Battery Run Time
31 Hours
Processor Speed
2.20 GHz
Processor Type
Core Ultra 7
HDMI
Yes
Standard Memory
16 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.