
Galaxy Note 10.1 2014 Edition Lte T-Mobile (Discontinued)
- Mfr # SM-P607TZKETMB
- Zoro # G5783378
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM-P607TZKETMB
Zoro #
G5783378
UPC #
-
Country of Origin
Unknown
Dimensions
Height
0.3"
Screen Size
10.1"
Width
9.6"
Depth
6.8"
Details
Operating System
Android 4.4.2 KitKat
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac
Aspect Ratio
1899-12-30
Features
GLONASS
Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Tablet
Battery Capacity
8220 mAh
Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.