
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GT-N5110ZWYXAR
Zoro #
G5769131
UPC #
-
Country of Origin
Unknown
Dimensions
Height
8.3"
Depth
0.3"
Width
5.4"
Screen Size
8"
Details
Color
White Marble
Features
GLONASS
Operating System
Android 4.1 Jelly Bean
Wireless LAN Standard
IEEE 802.11a/b/g/n
Aspect Ratio
1899-12-30
Battery Capacity
4600 mAh
Product Type
Tablet
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.