This item is Discontinued.

Samsung GALAXY S24 8/128GB UNLOCKED ONYX BLACK SM-S921UZKAXAA

GALAXY S24 8/128GB UNLOCKED ONYX BLACK (Discontinued)

  • Mfr # SM-S921UZKAXAA
  • Zoro # G614885151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-S921UZKAXAA
Zoro #
G614885151
UPC #
887276802596
Country of Origin
Viet Nam

Dimensions

Height
5.8 in
Screen Size
6.2 in
SIM Size Supported
Nano/eSIM
Width
2.8 in
Depth
0.3 in

Details

Color
Onyx Black
Screen Refresh Rate
120 Hz
Second Rear Camera Resolution
10 MP
Features
AI-powered; Touchscreen; Wireless Charging; Wireless LAN
Screen Mode
Full HD Plus
Processor Type
Cortex X4
IP Rating
IP68
Max. Trunk SAR Value
1.10 W/kg
Processor Manufacturer
ARM
Rear Camera Video Recording Resolution
8K
Screen Resolution
1080 x 2340
Contrast Ratio
5000000:1 (Typical)
Aspect Ratio
19.5:9
Cellular Network Supported
GSM 1900, CDMA2000 (1xEV-DO), GSM 1800, CDMA 800, HSDPA 850, GSM 850, GSM 900, HSDPA 1900, TD-SCDMA, HSDPA 1700, HSDPA 900, HSDPA 2100, CDMA 1900
Chipset Manufacturer
Qualcomm
Processor Speed
3.39 GHz
Chipset Model
SM8650-AC
GPS Receiver
Yes
Front Camera Resolution
12 MP
Third Rear Camera Resolution
12 MP
Service Provider
Unlocked
Cellular Generation
5G
Operating System
Android 14
Screen-to-body Ratio
90.9%
Memory Card Slot
No
Min. Charging Power
15 W
Number of SIM Card Supported
2
Screen Type
Dynamic AMOLED 2X
Multi-SIM Supported
Yes
Built-In Memory
128 GB
Front Camera Video Recording Resolution
4K
Item
Smartphone
Rear Camera Resolution
50 MP
Max. Charging Power
25 W
Max. Head SAR Value
1.23 W/kg
Phone Style
Bar
Processor Core
Single-core (1 Core)
Standard Memory
8 GB
Near Field Communication
Yes
Contract Type
SIM-free
Battery Capacity
4000 mAh
Combined Processor Core
Octa-core
Sensor Type
Gyro Sensor, Digital Compass, Proximity Sensor, GPS, Accelerometer, Ultrasonic Fingerprint Sensor, Barometer
Includes
Data Cable, Ejection Pin
Front Camera
Single
Rear Camera
Tri
Cellular Data Connectivity Technology
HSPA, LTE, EDGE, EVDO, LTE Advanced, HSDPA, GPRS
Max. Frame Rate
60 fps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.