This item is Discontinued.

Samsung GALAXY S24 8/256GB UNLOCKED ONYX BLACK SM-S921UZKEXAA

GALAXY S24 8/256GB UNLOCKED ONYX BLACK (Discontinued)

  • Mfr # SM-S921UZKEXAA
  • Zoro # G914885127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-S921UZKEXAA
Zoro #
G914885127
UPC #
887276802589
Country of Origin
Viet Nam

Dimensions

Height
5.8 in
Width
2.8 in
SIM Size Supported
Nano/eSIM
Screen Size
6.2 in
Depth
0.3 in

Details

Color
Onyx Black
Screen Refresh Rate
120 Hz
Processor Core
Single-core (1 Core)
Memory Card Slot
No
Front Camera Resolution
12 MP
Rear Camera Resolution
50 MP
Processor Manufacturer
ARM
Screen-to-body Ratio
90.9%
Features
Touchscreen; Wireless Charging; Wireless LAN
Combined Processor Core
Octa-core
Multi-SIM Supported
Yes
Front Camera
Single
Second Rear Camera Resolution
10 MP
Rear Camera Video Recording Resolution
8K
Cellular Generation
5G
Max. Frame Rate
60 fps
Phone Style
Bar
Processor Speed
3.39 GHz
Rear Camera
Tri
Third Rear Camera Resolution
12 MP
Screen Resolution
1080 x 2340
Number of SIM Card Supported
2
Max. Head SAR Value
1.23 W/kg
Cellular Data Connectivity Technology
HSDPA, EVDO, LTE, GPRS, EDGE, HSPA, LTE Advanced
Front Camera Video Recording Resolution
4K
Aspect Ratio
19.5:9
Operating System
Android 14
Standard Memory
8 GB
Includes
Data Cable, Ejection Pin
GPS Receiver
Yes
Screen Type
Dynamic AMOLED 2X
Max. Trunk SAR Value
1.10 W/kg
Contrast Ratio
5000000:1 (Typical)
Contract Type
SIM-free
Built-In Memory
256 GB
Cellular Network Supported
GSM 1800, HSDPA 1700, TD-SCDMA, GSM 850, HSDPA 900, HSDPA 850, CDMA 1900, GSM 1900, CDMA 800, HSDPA 2100, HSDPA 1900, GSM 900, CDMA2000 (1xEV-DO)
Screen Mode
Full HD Plus
Chipset Manufacturer
Qualcomm
IP Rating
IP68
Near Field Communication
Yes
Battery Capacity
4000 mAh
Sensor Type
Barometer, Proximity Sensor, GPS, Gyro Sensor, Ultrasonic Fingerprint Sensor, Digital Compass, Accelerometer
Item
Smartphone
Chipset Model
Snapdragon 8 Gen 3
Service Provider
Unlocked
Processor Type
Cortex X4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.