This item is Discontinued.

Samsung GALAXY TAB ACTIVE4 PRO 4+64GB WI-FI BLACK SM-T630NZKAN20

GALAXY TAB ACTIVE4 PRO 4+64GB WI-FI BLACK (Discontinued)

  • Mfr # SM-T630NZKAN20
  • Zoro # G714914676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-T630NZKAN20
Zoro #
G714914676
UPC #
887276711324
Country of Origin
Viet Nam

Dimensions

Screen Size
10.1 in
Height
6.7 in
Width
9.6 in
Depth
0.4 in

Details

Item
Tablet
Features
Drop Resistant, Glove Touch, Water Resistant, Dust Resistant, High Dynamic Range (HDR), Removable Battery
Rear Camera
Yes
Finger Print Reader
Yes
Sensor Type
Accelerometer, Grip Sensor, Gyro Sensor, Geomagnetic Sensor, Digital Compass, Fingerprint Sensor, Proximity Sensor, Color Sensor, Hall Effect Sensor
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Combined Processor Core
Octa-core
Front Camera Resolution
8 Megapixel
Flash Memory Capacity
64 GB
Operating System Platform
Android
Memory Card Supported
microSDXC, microSD
Chipset Model
SM7325 Snapdragon 778G 5G
Near Field Communication
Yes
Focus Modes
Auto-focus
2nd Processor Speed
1.80 GHz
Maximum Battery Run Time
16 Hours
Package Contents
Galaxy Tab Active4 Pro, AC Adapter, S Pen
USB Type-C Detail
USB 3.2 Gen 1
Battery Capacity
7600 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Standard Memory
4 GB
Display Screen Type
TFT LCD
USB Type-C
Yes
Front Camera
Yes
Screen Resolution
1920 x 1200
Screen Mode
WUXGA
Memory Card Supported Capacity
1 TB
Wireless LAN
Yes
Aspect Ratio
0.67361
Bluetooth
Yes
Processor Speed
2.40 GHz
Rugged
Yes
Rear Camera Resolution
13 Megapixel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.