This item is Discontinued.

Samsung Galaxy Tab S9 8+128GB Gray SM-X710NZAAXAR

Galaxy Tab S9 8+128GB Gray (Discontinued)

  • Mfr # SM-X710NZAAXAR
  • Zoro # G612432319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-X710NZAAXAR
Zoro #
G612432319
UPC #
887276775937
Country of Origin
Viet Nam

Dimensions

Screen Size
11 in
Depth
0.2 in
Width
10 in
Height
6.5 in

Details

USB Type-C
Yes
Graphics Memory Accessibility
Shared
3rd Processor Type
Cortex A710
Finger Print Reader
Yes
Wireless LAN
Yes
GPS
Yes
2nd Processor Speed
2.80 GHz
Display Screen Type
Dynamic AMOLED
Aspect Ratio
0.67361
Graphics Memory Technology
LPDDR5X
Rugged
Yes
Bluetooth
Yes
Chipset Model
SM8550-AB
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
2nd Processor Type
Cortex A715
USB Type-C Detail
USB Type-C 3.2 Gen 1
3rd Processor Speed
2.80 GHz
Processor Type
Cortex X3
Battery Capacity
8400 mAh
Standard Memory
8 GB
Front Camera
Yes
Package Contents
Galaxy Tab S9 SM-X71 Tablet S Pen Data Cable Ejection Pin
Graphics Controller Model
Adreno 740
Combined Processor Core
Octa-core
Flash Memory Capacity
128 GB
Memory Card Supported Capacity
1 TB
Processor Speed
3.36 GHz
Memory Technology
LPDDR5X
Sensor Type
Accelerometer, Gyro Sensor, Proximity Sensor, Digital Compass, Fingerprint Sensor
Focus Modes
Auto-focus
Processor Core
Single-core (1 Core)
Features
Galileo, Face Recognition, Dust Resistant, GLONASS, HDR10+, High Dynamic Range (HDR), Water Resistant, Corning Gorilla Glass
Rear Camera
Yes
Rear Camera Resolution
13 Megapixel
Operating System
Android 13
2nd Processor Core
Dual-core (2 Core)
Front Camera Resolution
12 Megapixel
Memory Card Supported
microSD, microSDXC
Operating System Platform
Android
Screen Resolution
1600 x 2560
3rd Processor Core
Dual-core (2 Core)
Item
Tablet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.