This item is Discontinued.

Samsung Galaxy Tab S9 FE+ 8+128GB Gray SMX610NZAAXAR

Galaxy Tab S9 FE+ 8+128GB Gray (Discontinued)

  • Mfr # SMX610NZAAXAR
  • Zoro # G012432339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMX610NZAAXAR
Zoro #
G012432339
UPC #
887276784304
Country of Origin
Viet Nam

Dimensions

Screen Size
12.4 in
Height
7.3 in
Depth
0.3 in
Width
11.2 in

Details

Memory Card Supported
microSD, microSDXC
Maximum Battery Run Time
131 Hours
Aspect Ratio
0.67361
Focus Modes
Auto-focus
GPS
Yes
Memory Card Supported Capacity
1 TB
Display Screen Type
TFT LCD
Chipset Model
Exynos 1380 (5 nm)
Finger Print Reader
Yes
2nd Processor Speed
2 GHz
Battery Capacity
10090 mAh
Bluetooth
Yes
Processor Type
Cortex A78
Wireless LAN
Yes
Screen Mode
WQXGA
Second Rear Camera Resolution
8 Megapixel
Rear Camera Resolution
8 Megapixel
Rear Camera
Yes
USB Type-C Detail
USB Type-C, magnetic connector
Screen Resolution
2560 x 1600
USB Type-C
Yes
Package Contents
Galaxy Tab S9 FE+ Tablet S Pen
Processor Speed
2.40 GHz
Processor Core
Quad-core (4 Core)
Features
Water Resistant, GPS, Beidou, Dust Resistant, GLONASS, Galileo, Quasi-Zenith Satellite System (QZSS)
Standard Memory
8 GB
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Front Camera Resolution
12 Megapixel
Sensor Type
Fingerprint Sensor, Hall Effect Sensor, Light Sensor, Geomagnetic Sensor, Accelerometer, Gyro Sensor
2nd Processor Type
Cortex A55
Front Camera
Yes
Trunk SAR Value Maximum
0.77-W/kg
Display Screen Technology
In-plane Switching (IPS) Technology
Graphics Controller Model
Mali-G68 MP5
Combined Processor Core
Octa-core
2nd Processor Core
Quad-core (4 Core)
Flash Memory Capacity
128 GB
Operating System Platform
Android
Color
Gray
Item
Tablet

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.