This item is Discontinued.

Samsung Galaxy Tab S9 FE 8+256GB Gray SMX510NZAEXAR

Galaxy Tab S9 FE 8+256GB Gray (Discontinued)

  • Mfr # SMX510NZAEXAR
  • Zoro # G812432270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX510NZAEXAR
Zoro #
G812432270
UPC #
887276783970
Country of Origin
Viet Nam

Dimensions

Screen Size
10.9 in
Width
10 in
Height
6.5 in
Depth
0.3 in

Details

Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Front Camera Resolution
12 Megapixel
Rear Camera Resolution
8 Megapixel
2nd Processor Speed
2 GHz
Bluetooth
Yes
Screen Resolution
230(4) 1440
Screen Mode
WUXGA+
Sensor Type
Accelerometer, Fingerprint Sensor, Light Sensor, Geomagnetic Sensor, Hall Effect Sensor, Gyro Sensor
Combined Processor Core
Octa-core
Rear Camera
Yes
Flash Memory Capacity
256 GB
Display Screen Technology
In-plane Switching (IPS) Technology
Processor Core
Quad-core (4 Core)
Maximum Battery Run Time
113 Hours
Finger Print Reader
Yes
Standard Memory
8 GB
Display Screen Type
TFT LCD
USB Type-C Detail
USB Type-C, magnetic connector
Memory Card Supported
microSD, microSDXC
Chipset Model
Exynos 1380 (5 nm)
Features
Beidou, GLONASS, Dust Resistant, Quasi-Zenith Satellite System (QZSS), Galileo, GPS, Water Resistant
Focus Modes
Auto-focus
Front Camera
Yes
Memory Card Supported Capacity
1 TB
GPS
Yes
Graphics Controller Model
Mali-G68 MP5
Wireless LAN
Yes
USB Type-C
Yes
Trunk SAR Value Maximum
1.55-W/kg
Processor Speed
2.40 GHz
2nd Processor Type
Cortex A55
Operating System Platform
Android
2nd Processor Core
Quad-core (4 Core)
Package Contents
Galaxy Tab S9 FE Tablet S Pen
Battery Capacity
8000 mAh
Aspect Ratio
0.67361
Processor Type
Cortex A78
Item
Tablet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.