This item is Discontinued.

Samsung HDTV, LED, 55in., 1080p, 2 HDMI Inputs UN55J6200AF

HDTV, LED, 55in., 1080p, 2 HDMI Inputs (Discontinued)

  • Mfr # UN55J6200AF
  • Zoro # G0108556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN55J6200AF
Zoro #
G0108556
UPC #
887276062013
Country of Origin
Mexico

Dimensions

Screen Size
55"
Height
31 1/64 in
Width
49 5/16 in
Depth
9 in
TV Screen Size Range
55" to 59"

Details

Item
Standard HDTV
HDTV High Definition Type
Full High Definition
Includes
Standard Remote Control, (2) AAA Batteries, Power Cable, Manual
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
Yes
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
120 Hz
Audio Outputs
2
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Language Options
English/French/Spanish
Component Video Inputs
1
Energy Star Compliant
Yes
S-Video Inputs
0
PC Inputs
0
USB Slot
2
Multifunction
No
Media Card Slot
No
HDTV Resolution
1080
Simulated Surround
Yes
Vertical Resolution
1080p
Watts/Channel
10
Weight Capacity
100 lb
Sleep/Alarm Timer
Yes
Display Type
LED Flat Screen
Digital Cable Ready
yes
Sound Leveler
No
Green Certification or Other Recognition
ENERGY STAR
Contrast Ratio
120 CMR
V-Chip
Yes
HDTV Application
Standard

Description

Standard HDTV, Screen Refresh Rate 120 Hz, Display Type LED Flat Screen, Contrast Ratio 120 CMR, Includes Standard Remote Control, (2) AAA Batteries, Power Cable, Manual, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.