HG50CU703NF 50" Smart LCD TV - 3840 x 2160 Resolution
- Mfr # HG50CU703NFXZA
- Zoro # G214909196
product price:Â
$
902.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Viewable Screen Size
50"
Maximum Resolution
3840 x 2160
Wireless LAN
Yes
Internet Access
Yes
USB
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HG50CU703NFXZA
- Zoro #
- G214909196
- UPC #
- 887276758121
- Country of Origin
- Mexico
Dimensions
- Viewable Screen Size
- 50"
- Screen Size Class
- 50"
Details
- Maximum Resolution
- 3840 x 2160
- Wireless LAN
- Yes
- Internet Access
- Yes
- USB
- Yes
- Ethernet
- Yes
- Scan Format
- 2160p
- PC Streaming
- Yes
- Vertical Viewing Angle
- 178°
- Horizontal Viewing Angle
- 178°
- Item
- Smart LCD TV
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.