HG75CU703NF 75" Smart LCD TV - 3840 x 2160 Resolution
- Mfr # HG75CU703NFXZA
- Zoro # G314909195
product price:Â
$
4,656.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Ethernet
Yes
Internet Access
Yes
Maximum Resolution
3840 x 2160
Screen Size Class
75"
Vertical Viewing Angle
178°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HG75CU703NFXZA
- Zoro #
- G314909195
- UPC #
- 887276758145
- Country of Origin
- Mexico
Dimensions
- Screen Size Class
- 75"
- Viewable Screen Size
- 75"
Details
- Ethernet
- Yes
- Internet Access
- Yes
- Maximum Resolution
- 3840 x 2160
- Vertical Viewing Angle
- 178°
- Scan Format
- 2160p
- Wireless LAN
- Yes
- PC Streaming
- Yes
- USB
- Yes
- Horizontal Viewing Angle
- 178°
- Item
- Smart LCD TV
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.