Shop SAMSUNG
See all product information
Create Account
High Yield Cyan Toner Cartridge, 5000 Yield
- Mfr # SU017A
- Zoro # G6689786
product price:Â
$
289.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
CLT-C503L
Printer Series
ProXpress
Printer Model
Samsung C3010DW, C3060FW
Capacity
High Yield
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SU017A
- Zoro #
- G6689786
- UPC #
- 191628446704
- Country of Origin
- China
- Market Indicator Cartridge No.
- CLT-C503L
- Printer Series
- ProXpress
- Printer Model
- Samsung C3010DW, C3060FW
- Capacity
- High Yield
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- Samsung
- Max. Page Yield
- 5,000 pages
- Color
- Cyan
- Yield
- 5000 Pages
Description
Samsung (CLT-C503L) C3010DW, C3060FW High Yield Cyan Toner Cartridge (5,000 Yield). Samsung genuine 5,000-page yield Cyan toner cartridges work together with your Samsung printer to drive output. You'll enjoy top performance, total reliability and impressive quality each time you print.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.