This item is Discontinued.

Samsung IP Camera, Fisheye, 5-47/64inLx5-47/64inW SNF-8010VM

IP Camera, Fisheye, 5-47/64inLx5-47/64inW (Discontinued)

  • Mfr # SNF-8010VM
  • Zoro # G2525069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNF-8010VM
Zoro #
G2525069
UPC #
760853766699
Country of Origin
Unknown

Dimensions

Height (In.)
2-15/32
Width (In.)
5-47/64
Depth (In.)
1-61/64
Dia. (In.)
5-47/64
Focal Length (mm)
1.14
Length (In.)
5-47/64

Details

Item
IP Camera
For Use With
Video Surveillance
Lens
Fixed
Line Resolution
2560
Power Consumption
8.7W
Mount
Board-In Type
Min. Light Level (Lux)
0
Luminance Factor
0
Display
Color
Camera Body Color
Dark Gray
Type
Fisheye
Illumination
Yes
Scanning
Progressive
Pixels
2560(H) x 2048(V)
Voltage
12V DC
Day/Night Capable
Day/Night
Exposure Conditions
Indoor, Outdoor
Power Supply
Included
S/N Ratio (dB)
60

Description

IP Camera, For Use With Video Surveillance, Pixels 2560(H) x 2048(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.