This item is Discontinued.

Samsung LED+TVH, 55INCH HG55BU800NFXZA

LED+TVH, 55INCH (Discontinued)

  • Mfr # HG55BU800NFXZA
  • Zoro # G314909300
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HG55BU800NFXZA
Zoro #
G314909300
UPC #
8806094451467
Country of Origin
Mexico

Dimensions

Width
48.5"
Depth
1"
Height
27.9"
Height with Stand
29.44"
Width with Stand
48.51"
Depth with Stand
9.01"
Viewable Screen Size
55"
Screen Size Class
55"

Details

Series
HBU8000
Aspect Ratio
0.672917
Maximum Resolution
3840 x 2160
Input Voltage
120 V AC
Streaming Service
Netflix, YouTube, YouTube Kids
Operating Power Consumption
150 W
Internet Access
Yes
PC Streaming
Yes
Backlight Technology
LED
Video Signal Standard
4K UHDTV
USB
Yes
Wireless LAN
Yes
Package Contents
HBU8000 Crystal UHD 4K Hotel TV, Remote Controller, Samsung Smart Control, Mini Wall Mount, Vesa Wall Mount, Power Cable, Quick Install Guide, Data Cable
Scan Format
2160p
Vertical Viewing Angle
178°
High Dynamic Range (HDR) Type
HDR10+, HLG
Horizontal Viewing Angle
178°
Sound System
Dolby MS12
Ethernet
Yes
VESA Mount Standard
200 x 200
Motion Interpolation Technology
PQI 2200Hz
Processor Type
Quantum Processor Lite
Standby Power Consumption
500 mW
RMS Output Power
20 W
DLNA Certified
Yes
VESA Mount Compatible
Yes
Digital Tuner
ClearQAM, ATSC, DVB-T, DVB-S2, DVB-C, DVB-T2
Service Type
TV Plus
Electronic Program Guide
Yes
Item
Smart LED-LCD TV
Features
Ambient Mode, Audio Return Channel (ARC), Auto Channel Search, Auto Motion Plus, Auto Power Off, Closed Caption, Connect Share, Content Management Solution, Contrast Enhancer, Crystal Processor 4K, Dynamic Crystal Color, Energy Saving Mode, Film Mode, High Dynamic Range (HDR), Hospitality Plug and Play, Hotel Channel List, Human Interface Device (HID) Support, LYNK Cloud, LYNK DRM, Mega Contrast, My Channel, Object Tracking Sound (OTS) Lite, On Screen Display, Pro:Idiom, RF Antenna Input, Screen Mirroring, Security Mode, Smart Hub, Sound Mirroring, Soundbar Compatible, Subtitle, UHD Dimming, USB Cloning, Wake-up Timer
Product Color
Black
Viewing Angle
178° Horizontal/178° Vertical

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.