LED+TVH, HG75AU800NFXZA, 75

  • Mfr # HG75AU800NFXZA

  • Zoro # G016517773


product price: $4,578.99
/ea
Free Shipping & Returns

Key Features

Depth with Stand
13.07 in
Width with Stand
66.01 in
Height with Stand
39.50 in
Operating System
Tizen
Total Number of HDMI Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG75AU800NFXZA
Zoro #
G016517773
UPC #
8806094222029
Country of Origin
Mexico

Dimensions

Depth with Stand
13.07 in
Width with Stand
66.01 in
Height with Stand
39.50 in
Viewable Screen Size
75 in
Width
66.01 in (1677 mm)
Height
37.81 in (960 mm)
Screen Size Class
75 in
Depth
1.05 in (27 mm)

Details

Operating System
Tizen
Total Number of HDMI Ports
3
Package Contents
HG75AU800NF Smart LED-LCD TV, Remote Controller, Batteries (for Remote Control), Power Cable, Quick Install Guide, Data Cable
Digital Tuner
ATSC, ClearQAM
Scan Format
2160p
Motion Interpolation Technology
PQI 2200Hz
Features
Ambient Mode, Audio Return Channel (ARC), Auto Channel Search, Auto Motion Plus, Auto Power Off, Cable Management, Clock Backup Supply, Closed Caption, Connect Share, Content Management Solution, Contrast Enhancer, Crystal Processor 4K, Dynamic Crystal Color, Energy Saving Mode, Film Mode, High Dynamic Range (HDR), Hospitality Browser (H.Browser), Hospitality Home Menu, Hospitality Plug and Play, Hotel Channel List, Human Interface Device (HID) Support, LYNK Cloud, LYNK DRM, Mega Contrast, My Channel, On Screen Display, Parental Lock, Pro:Idiom, Q-Symphony, RF Antenna Input, Samsung TV Plus, Screen Mirroring, Security Mode, Sound Mirroring, Subtitle, UHD Dimming, USB Cloning, Wake-up Timer, Web Browser
USB
Yes
High Dynamic Range (HDR) Type
HDR10+, HLG
Input Voltage
120 V AC
Sound System
Dolby Digital Plus
Product Color
Black
Maximum Resolution
3840 x 2160
PC Streaming
Yes
Backlight Technology
LED
VESA Mount Standard
400 x 400
Internet Access
Yes
Video Signal Standard
4K UHDTV
VESA Mount Compatible
Yes
Streaming Service
Netflix, Plex, YouTube, YouTube Kids
RMS Output Power
20 W
Viewing Angle
178° Horizontal/178° Vertical
Aspect Ratio
16:9
Wireless LAN
Yes
Product Type
Smart LED-LCD TV
HDMI
Yes
Ethernet
Yes
Service Type
TV Plus
Electronic Program Guide
Yes
Standard Refresh Rate
60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.