Shop SAMSUNG
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
NEO QLED/4K (3840X2160)/120HZ
- Mfr # QN75LST9DAFXZA
- Zoro # G022606898
product price:Â
$
9,999.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Aspect Ratio
16:9
Height
38.60 in
Features
Bluetooth, Wireless LAN
Width
66.60 in
Depth
2.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QN75LST9DAFXZA
- Zoro #
- G022606898
- UPC #
- -
- Country of Origin
- Mexico
- Aspect Ratio
- 16:9
- Features
- Bluetooth, Wireless LAN
- Series
- LST9D
- Voltage
- 120 V AC
- Material
- Metal
Dimensions
- Height
- 38.60 in
- Width
- 66.60 in
- Depth
- 2.70 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.