Serial Null modem cable - DB-9 (F) - DB-9 (F) - 10 ft - Transfer files via serial connection
- Mfr # SCNM9FM
- Zoro # G514878734
product price:Â
$
14.99
/ea
Key Features
Conductor
Copper
American Wire Gauge
28 AWG
Connector Gender on First End
Female
Connector Gender on Second End
Male
Compatibility
Printer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCNM9FM
- Zoro #
- G514878734
- UPC #
- 65030784504
- Country of Origin
- China
Details
- Conductor
- Copper
- American Wire Gauge
- 28 AWG
- Connector Gender on First End
- Female
- Connector Gender on Second End
- Male
- Compatibility
- Printer
- Device Supported
- PC, Modem, Printer
- Cable Type
- Serial
- Item
- Data Transfer Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.