This item is Discontinued.

Samsung Network Camera, DC Auto Iris, 8.5mm SNV-6084R

Network Camera, DC Auto Iris, 8.5mm (Discontinued)

  • Mfr # SNV-6084R
  • Zoro # G8719094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNV-6084R
Zoro #
G8719094
UPC #
-
Country of Origin
Unknown

Dimensions

Width
6-19/64"

Details

Item
IP Camera
Lens
DC Auto Iris
Line Resolution
1920 x 1080
Power Consumption
9.5/13.5W
S/N Ratio
50dB
Pixels
1952(H) x 1116(V) / 1944(H) x 1104(V)
Scanning
Progressive
Day/Night Capable
Day/Night
Mount
Board-In Type
Illumination
Yes

Description

IP Camera

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.