This item is Discontinued.

Samsung PTZ Camera Outdoor Housing SHP-3700H

PTZ Camera Outdoor Housing (Discontinued)

  • Mfr # SHP-3700H
  • Zoro # G8719602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHP-3700H
Zoro #
G8719602
UPC #
-
Country of Origin
China

Dimensions

Height
15"
Width
12"
Size
12"W x 15"H

Details

Item
PTZ Camera Outdoor Housing
For Use With
PTZ Cameras
Material
Aluminum/Poly Carbonate

Description

PTZ Camera Outdoor Housing, Material Aluminum/Poly Carbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.