This item is Discontinued.

Samsung Samsung 17In Xga Crt Monitor 793DF-IVORY

Samsung 17In Xga Crt Monitor (Discontinued)

  • Mfr # 793DF-IVORY
  • Zoro # G5780569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793DF-IVORY
Zoro #
G5780569
UPC #
-
Country of Origin
Unknown

Dimensions

Height
16.1"
Width
15.8"
Depth
14.9"

Details

Product Type
Flat CRT Monitor
Color
Ivory

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.