This item is Discontinued.

Samsung Samsung 18.5In Lcd Sxga Monitor 50000-1 Contrast E1920NR

Samsung 18.5In Lcd Sxga Monitor 50000-1 Contrast (Discontinued)

  • Mfr # E1920NR
  • Zoro # G9048080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E1920NR
Zoro #
G9048080
UPC #
-
Country of Origin
Unknown

Dimensions

Height
13.6"
Width
16.4"
Depth
2.6"

Details

Product Type
LCD Monitor
Color
Black
Brightness
250 Nit
Contrast Ratio
1,000:1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.