Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung Samsung 22In 1080P Syncmaster Lcd Mon S22A350H

Samsung 22In 1080P Syncmaster Lcd Mon (Discontinued)

  • Mfr # S22A350H
  • Zoro # G9049751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22A350H
Zoro #
G9049751
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
22"

Details

HD Resolution
1080p
Item
Monitor

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.