This item is Discontinued.

Samsung Samsung 24In 1080P Lcd Syncmas Ter Mon S24A350H

Samsung 24In 1080P Lcd Syncmas Ter Mon (Discontinued)

  • Mfr # S24A350H
  • Zoro # G1775408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24A350H
Zoro #
G1775408
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
24"
Height
14.1"
Width
22.8"
Depth
2.3"

Details

HD Resolution
1080p
Item
Monitor
Product Type
LCD Monitor
Aspect Ratio
1899-12-30
Color
Rose Black
Contrast Ratio
1,000:1
Brightness
250 Nit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.