This item is Discontinued.

Samsung Samsung Crystal DU8000 UN85DU8000F 84.5" Smart LED-LCD TV - 4K UHDTV - High Dynamic Range (HDR) - Black UN85DU8000FXZA

Samsung Crystal DU8000 UN85DU8000F 84.5" Smart LED-LCD TV - 4K UHDTV - High Dynamic Range (HDR) - Black (Discontinued)

  • Mfr # UN85DU8000FXZA
  • Zoro # G412329864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN85DU8000FXZA
Zoro #
G412329864
UPC #
887276824710
Country of Origin
Mexico

Dimensions

Width
74.8"
Depth
1.1"
Height
42.8"
Screen Size Class
85"
Width with Stand
74.80"
Depth with Stand
15.60"
Height with Stand
44.50"
VESA Screw Dimensions
M8
Viewable Screen Size
84.5"

Details

HDMI Inputs
3
Max. Resolution
3840 x 2160
Aspect Ratio
16:9
HDTV WiFi Compatible
Yes
HDTV SmartTV Compatible
Yes
Series
DU8000
RMS Output Power
20 W
High Dynamic Range (HDR) Type
HDR10+, Hybrid Log Gamma (HLG)
USB
Yes
Picture Mode
Filmmaker
Number of OSD Languages
3
Number of Speakers
2
Internet Access
Yes
Input Voltage
120 V AC
Operating System
Tizen
Wireless LAN
Yes
Mount Type
Wall Mount
On Screen Display (OSD) Languages
English, Spanish, French
VESA Mount Standard
600 x 400
Sound System
Dolby, Dolby MS12
HDMI
Yes
Number of Audio Channels
2
High Dynamic Range (HDR)
Yes
Video Signal Standard
4K UHDTV
Backlight Technology
LED
VESA Mount Compatible
Yes
Streaming Service
Disney+, Hulu, Peacock, Amazon Prime, Netflix, Sling TV, Spotify, YouTube, Apple TV
Ethernet
Yes
Scan Format
2160p
Input Frequency
50 Hz, 60 Hz
Bluetooth
Yes
Standard Refresh Rate
120 Hz
PC Streaming
Yes
Digital Tuner
ATSC, ClearQAM
Stand Color
Black
Interactive Features
Voice Guidance, Voice Assistant
Virtual Assistant Supported
Google Assistant, Bixby, Alexa
Features
Audio Return Channel (ARC), 4K Upscaling, Auto Low Latency Mode (ALLM), RF Antenna Input, Motion Xcelerator, Bluetooth Sound Sync, UHD Dimming, Object Tracking Sound (OTS) Lite, Closed Caption, Dynamic Crystal Color, Q-Symphony, Adaptive Sound Control, High Dynamic Range (HDR), Embedded POP, Variable Refresh Rate (VRR), Connect Share, HDR Gaming Interest Group (HGiG), Game Mode, IP Control, Crystal Processor 4K, Subtitle, Web Browser, Eco Sensor, Multi-view, FreeSync Premium, On Screen Display, Universal Guide, Samsung Health App, Micro Dimming, Mega Contrast, Contrast Enhancer, Film Mode, Sound Mirroring, AirSlim Design, SmartThings App
Color
Black
Item
Smart LED-LCD TV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.