This item is Discontinued.

Samsung Samsung DU8000 UN55DU8000F 54.6" Smart LED-LCD TV - 4K UHDTV - High Dynamic Range (HDR) - Black UN55DU8000FXZA

Samsung DU8000 UN55DU8000F 54.6" Smart LED-LCD TV - 4K UHDTV - High Dynamic Range (HDR) - Black (Discontinued)

  • Mfr # UN55DU8000FXZA
  • Zoro # G112329881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN55DU8000FXZA
Zoro #
G112329881
UPC #
887276824680
Country of Origin
Mexico

Dimensions

Width
48.5"
Depth
1"
Height
27.9"
Screen Size Class
55"
VESA Screw Dimensions
M8
Depth with Stand
9"
Height with Stand
29.40"
Width with Stand
48.50"
Viewable Screen Size
54.6"

Details

HDMI Inputs
3
Max. Resolution
3840 x 2160
HDTV SmartTV Compatible
Yes
Aspect Ratio
16:9
HDTV WiFi Compatible
Yes
Series
DU8000
Streaming Service
Netflix, Hulu, Spotify, Disney+, YouTube, Apple TV, Sling TV, Amazon Prime, Peacock
Number of Audio Channels
2
On Screen Display (OSD) Languages
English, Spanish, French
Features
Web Browser, Closed Caption, IP Control, Universal Guide, Contrast Enhancer, Crystal Processor 4K, Samsung Health App, UHD Dimming, AirSlim Design, Object Tracking Sound (OTS) Lite, Game Mode, Eco Sensor, HDR Gaming Interest Group (HGiG), Adaptive Sound Control, Motion Xcelerator, High Dynamic Range (HDR), Micro Dimming, Connect Share, Dynamic Crystal Color, 4K Upscaling, Embedded POP, SmartThings App, Sound Mirroring, Q-Symphony, On Screen Display, Audio Return Channel (ARC), Bluetooth Sound Sync, Mega Contrast, RF Antenna Input, Multi-view, Film Mode, Auto Low Latency Mode (ALLM), Variable Refresh Rate (VRR), Subtitle
Video Signal Standard
4K UHDTV
Internet Access
Yes
RMS Output Power
20 W
Digital Tuner
ATSC, ClearQAM
Operating System
Tizen
Bluetooth
Yes
USB
Yes
VESA Mount Standard
200 x 200
High Dynamic Range (HDR) Type
HDR10+, Hybrid Log Gamma (HLG)
Sound System
Dolby MS12, Dolby
Wireless LAN
Yes
Standard Refresh Rate
120 Hz
Mount Type
Wall Mount
Ethernet
Yes
Virtual Assistant Supported
Bixby, Google Assistant, Alexa
Backlight Technology
LED
Stand Color
Black
HDMI
Yes
Input Frequency
60 Hz, 50 Hz
Number of OSD Languages
3
Interactive Features
Voice Assistant, Voice Guidance
VESA Mount Compatible
Yes
Number of Speakers
2
Picture Mode
Filmmaker
High Dynamic Range (HDR)
Yes
Scan Format
2160p
Input Voltage
120 V AC
PC Streaming
Yes
Item
Smart LED-LCD TV
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.