This item is Discontinued.

Samsung Samsung DU8000 UN75DU8000F 74.5" Smart LED-LCD TV - 4K UHDTV - High Dynamic Range (HDR) - Black UN75DU8000FXZA

Samsung DU8000 UN75DU8000F 74.5" Smart LED-LCD TV - 4K UHDTV - High Dynamic Range (HDR) - Black (Discontinued)

  • Mfr # UN75DU8000FXZA
  • Zoro # G612329879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN75DU8000FXZA
Zoro #
G612329879
UPC #
887276824703
Country of Origin
Mexico

Dimensions

Width
66"
Depth
1"
Height
37.8"
VESA Screw Dimensions
M8
Height with Stand
39.60"
Viewable Screen Size
74.5"
Width with Stand
66"
Depth with Stand
13.40"
Screen Size Class
75"

Details

HDMI Inputs
3
Max. Resolution
3840 x 2160
HDTV WiFi Compatible
Yes
HDTV SmartTV Compatible
Yes
Series
DU8000
Aspect Ratio
16:9
Features
AirSlim Design, Film Mode, Variable Refresh Rate (VRR), Multi-view, UHD Dimming, Closed Caption, Dynamic Crystal Color, Sound Mirroring, SmartThings App, Samsung TV Plus, Bluetooth Sound Sync, Adaptive Sound Control, Q-Symphony, IP Control, Contrast Enhancer, 4K Upscaling, Web Browser, Micro Dimming, Universal Guide, HDR Gaming Interest Group (HGiG), Object Tracking Sound (OTS) Lite, High Dynamic Range (HDR), RF Antenna Input, Game Mode, Connect Share, On Screen Display, Embedded POP, Crystal Processor 4K, Samsung Health App, Mega Contrast, Audio Return Channel (ARC), Eco Sensor, Motion Xcelerator, Auto Low Latency Mode (ALLM), Subtitle
Picture Mode
Filmmaker
HDMI
Yes
Digital Tuner
ClearQAM, ATSC
Virtual Assistant Supported
Google Assistant, Alexa, Bixby
Input Voltage
120 V AC
High Dynamic Range (HDR)
Yes
Scan Format
2160p
Wireless LAN
Yes
Standard Refresh Rate
60 Hz
Number of Audio Channels
2
Input Frequency
60 Hz, 50 Hz
Number of Speakers
2
RMS Output Power
20 W
Mount Type
Wall Mount
Operating System
Tizen
VESA Mount Compatible
Yes
Bluetooth
Yes
On Screen Display (OSD) Languages
Spanish, English, French
Video Signal Standard
4K UHDTV
High Dynamic Range (HDR) Type
Hybrid Log Gamma (HLG), HDR10+
Sound System
Dolby MS12, Dolby
Internet Access
Yes
Number of OSD Languages
3
Backlight Technology
LED
USB
Yes
Stand Color
Black
PC Streaming
Yes
Streaming Service
Spotify, Peacock, Hulu, Amazon Prime, Disney+, Netflix, YouTube, Apple TV, Sling TV
Interactive Features
Voice Assistant, Voice Guidance
Service Type
TV Plus
Ethernet
Yes
VESA Mount Standard
400 x 400
Color
Black
Item
Smart LED-LCD TV

Description

Samsung DU8000 UN75DU8000F 74.5" Smart LED-LCD TV - 4K UHDTV - High Dynamic Range (HDR) - Black - HDR10+, Hybrid Log Gamma (HLG) - LED Backlight - Bixby, Alexa, Google Assistant Supported - Netflix, Amazon Prime, Disney+, Hulu, Apple TV, Peacock, YouTube, Sling TV, Spotify - 3840 x 2160 Resolution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.