This item is Discontinued.

Samsung Samsung Q60D QN75Q60DAF 74.5" Smart LED-LCD TV - 4K UHDTV - High Dynamic Range (HDR) - Black QN75Q60DAFXZA

Samsung Q60D QN75Q60DAF 74.5" Smart LED-LCD TV - 4K UHDTV - High Dynamic Range (HDR) - Black (Discontinued)

  • Mfr # QN75Q60DAFXZA
  • Zoro # G312329865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN75Q60DAFXZA
Zoro #
G312329865
UPC #
887276817590
Country of Origin
Mexico

Dimensions

Width
66"
Depth
1"
Height
37.8"
Height with Stand
39.30"
VESA Screw Dimensions
M8
Width with Stand
66"
Viewable Screen Size
74.5"
Screen Size Class
75"
Depth with Stand
12.60"

Details

HDMI Inputs
3
Max. Resolution
3840 x 2160
HDTV SmartTV Compatible
Yes
HDTV WiFi Compatible
Yes
Aspect Ratio
16:9
Series
Q60D
High Dynamic Range (HDR) Type
Hybrid Log Gamma (HLG), Quantum HDR, HDR10+
HDMI
Yes
Bluetooth
Yes
Video Signal Standard
4K UHDTV
On Screen Display (OSD) Languages
Spanish, English, French
RMS Output Power
20 W
Backlight Technology
Quantum Dot LED
Standard Refresh Rate
60 Hz
Operating System
Tizen
Number of OSD Languages
3
Internet Access
Yes
High Dynamic Range (HDR)
Yes
Interactive Features
Voice Guidance, Voice Assistant
Picture Mode
Filmmaker, Cinema
Ethernet
Yes
Number of Speakers
2
Stand Color
Black
Features
Sound Mirroring, Object Tracking Sound (OTS) Lite, Power Saving Mode, Game Mode, On Screen Display, Eco Sensor, Film Mode, Supreme UHD Dimming, Samsung Health App, Motion Xcelerator, Q-Symphony, Web Browser, Universal Guide, Ambient Mode, SmartThings App, AirSlim Design, Auto Power Off, Embedded POP, 4K Upscaling, HDR Gaming Interest Group (HGiG), Auto Low Latency Mode (ALLM), Audio Return Channel (ARC), RF Antenna Input, Super Ultra Wide GameView, Adaptive Sound Control, Connect Share, Subtitle, IP Control, Closed Caption, Smart Calibration, Digital Link HD (CEC), Multi-view
Wireless LAN
Yes
Mount Type
Wall Mount
Number of Audio Channels
2
USB
Yes
Digital Tuner
ClearQAM, ATSC
PC Streaming
Yes
Processor Type
Quantum Processor 4K
Sound System
Dolby, Dolby MS12
Input Frequency
60 Hz, 50 Hz
Streaming Service
Netflix, Peacock, Hulu, Disney+, Spotify, Amazon Prime, Apple TV, AirPlay, YouTube, Sling TV
VESA Mount Standard
400 x 400
Virtual Assistant Supported
Bixby, Google Assistant, Alexa
Input Voltage
120 V AC
Scan Format
2160p
VESA Mount Compatible
Yes
Item
Smart LED-LCD TV
Color
Black

Description

Samsung Q60D QN75Q60DAF 74.5" Smart LED-LCD TV - 4K UHDTV - High Dynamic Range (HDR) - Black - Hybrid Log Gamma (HLG), HDR10+, Quantum HDR - Quantum Dot LED Backlight - Bixby, Alexa, Google Assistant Supported - AirPlay, Netflix, YouTube, Disney+, Hulu, Apple TV, Peacock, Sling TV, Spotify, Amazon Prime - 3840 x 2160 Resolution

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.