This item is Discontinued.

Samsung Samsung Q80D QN50Q80DAF 49.5" Smart LED-LCD TV - 4K UHDTV - High Dynamic Range (HDR) - Titan Black QN50Q80DAFXZA

Samsung Q80D QN50Q80DAF 49.5" Smart LED-LCD TV - 4K UHDTV - High Dynamic Range (HDR) - Titan Black (Discontinued)

  • Mfr # QN50Q80DAFXZA
  • Zoro # G712329878
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QN50Q80DAFXZA
Zoro #
G712329878
UPC #
887276827476
Country of Origin
Mexico

Dimensions

Width
43.9"
Depth
1.9"
Height
25.3"
Depth with Stand
9.30"
Screen Size Class
50"
Width with Stand
43.90"
Height with Stand
27.80"
Viewable Screen Size
49.5"
VESA Screw Dimensions
M8

Details

HDMI Inputs
4
Max. Resolution
3840 x 2160
Aspect Ratio
16:9
HDTV WiFi Compatible
Yes
HDTV SmartTV Compatible
Yes
Series
Q80D
Interactive Features
Voice Assistant, Voice Guidance
Streaming Service
YouTube, Spotify, Amazon Prime, Disney+, AirPlay, Netflix, Sling TV, Apple TV, Peacock, Hulu
VESA Mount Standard
200 x 200
Video Signal Standard
4K UHDTV
Picture Mode
Filmmaker
Sound System
Dolby Atmos, Dolby MS12
Ethernet
Yes
Bluetooth
Yes
Stand Color
Titan Black
VESA Mount Compatible
Yes
HDMI
Yes
Input Voltage
120 V AC
Operating System
Tizen
Processor Type
NQ4 AI Gen2 Processor
Wireless LAN
Yes
Virtual Assistant Supported
Bixby, Google Assistant, Alexa
USB
Yes
Internet Access
Yes
Number of Audio Channels
2
PC Streaming
Yes
High Dynamic Range (HDR)
Yes
Scan Format
2160p
RMS Output Power
40 W
Features
Connect Share, SmartThings App, Closed Caption, Samsung TV Plus, Far-field Voice Interaction, Supreme UHD Dimming, Web Browser, Auto Power Off, Variable Refresh Rate (VRR), 4K AI Upscaling, Active Voice Amplifier (AVA)ifier (AVA), Game Motion Plus, Direct Full Array, Game Mode, HDR Gaming Interest Group (HGiG), Contrast Enhancer, Motion Xcelerator, Eco Sensor, Universal Guide, Adaptive Picture, Eye Comfort Mode, Smart Calibration, Dynamic Black Equalizer, RF Antenna Input, Power Saving Mode, Adaptive Sound Control, Multi-view, Auto Low Latency Mode (ALLM), Film Mode, On Screen Display, Mobile Overlay, Samsung Health App, Object Tracking Sound (OTS) Lite, Subtitle, Ambient Mode+, Q-Symphony, IP Control, Sound Mirroring, Quantum Dot Technology, Audio Return Channel (ARC), Super Ultra Wide GameView
Backlight Technology
Quantum Dot LED
Input Frequency
60 Hz, 50 Hz
High Dynamic Range (HDR) Type
Quantum HDR+, HLG, HDR10+
Number of Speakers
2
Digital Tuner
ATSC, ClearQAM
Standard Refresh Rate
120 Hz
Color
Titan Black
Item
Smart LED-LCD TV

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.