This item is Discontinued.

Samsung Samsung Q80D QN75Q80DAF 75" Smart LED-LCD TV 2024 - 4K UHDTV - High Dynamic Range (HDR) - Titan Black QN75Q80DAFXZA

Samsung Q80D QN75Q80DAF 75" Smart LED-LCD TV 2024 - 4K UHDTV - High Dynamic Range (HDR) - Titan Black (Discontinued)

  • Mfr # QN75Q80DAFXZA
  • Zoro # G712329908
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QN75Q80DAFXZA
Zoro #
G712329908
UPC #
887276827919
Country of Origin
Mexico

Dimensions

Width
65.8"
Depth
1.9"
Height
37.7"
Screen Size Class
75"
Height with Stand
40.10"
Viewable Screen Size
75"
Width with Stand
65.80"
Depth with Stand
12.30"

Details

HDMI Inputs
4
Max. Resolution
3840 x 2160
Aspect Ratio
16:9
Series
Q80D
High Dynamic Range (HDR) Type
Quantum HDR+
Number of Speakers
2
PC Streaming
Yes
VESA Mount Standard
400 x 400
VESA Mount Compatible
Yes
Mount Type
Wall Mount
Backlight Technology
Quantum Dot LED
Operating System
Tizen
High Dynamic Range (HDR)
Yes
Virtual Assistant Supported
Google Assistant, Alexa
Processor Type
NQ4 AI Gen2 Processor
Sound System
Dolby Atmos
Video Signal Standard
4K UHDTV
Features
Object Tracking Sound (OTS) Lite, Motion Xcelerator, 4K AI Upscaling, Motion Xcelerator Turbo, Direct Full Array, FreeSync, Quantum Dot Technology
Scan Format
2160p
Bluetooth
Yes
Standard Refresh Rate
120 Hz
Internet Access
Yes
HDMI
Yes
Item
Smart LED-LCD TV
Color
Titan Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.