This item is Discontinued.

Samsung Samsung QN85D QN85QN85DBF 84.5" Smart LED-LCD TV - 4K UHDTV - High Dynamic Range (HDR) - Graphite Black QN85QN85DBFXZA

Samsung QN85D QN85QN85DBF 84.5" Smart LED-LCD TV - 4K UHDTV - High Dynamic Range (HDR) - Graphite Black (Discontinued)

  • Mfr # QN85QN85DBFXZA
  • Zoro # G012329905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QN85QN85DBFXZA
Zoro #
G012329905
UPC #
887276826486
Country of Origin
Mexico

Dimensions

Width
74.5"
Depth
1.9"
Height
42.5"
Viewable Screen Size
84.5"
Width with Stand
74.50"
VESA Screw Dimensions
M8
Height with Stand
44.90"
Screen Size Class
85"
Depth with Stand
12.20"

Details

HDMI Inputs
4
Max. Resolution
3840 x 2160
Series
QN85D
HDTV WiFi Compatible
Yes
Aspect Ratio
16:9
HDTV SmartTV Compatible
Yes
Sound System
Dolby MS12, Surround Sound, Dolby, Dolby Atmos, Dolby Digital
Stand Color
Titan Black
Bluetooth
Yes
Backlight Technology
Neo QLED
Streaming Service
Peacock, YouTube, AirPlay, Netflix, Sling TV, Spotify, Amazon Prime, Disney+, Hulu, Apple TV
On Screen Display (OSD) Languages
English, Spanish, French
Interactive Features
Voice Assistant, Voice Guidance
Input Frequency
50 Hz, 60 Hz
PC Streaming
Yes
USB
Yes
Input Voltage
120 V AC
Features
Smart Calibration, Motion Xcelerator, Variable Refresh Rate (VRR), SmartThings App, Progressive Scan, Adaptive Sound Control, 4K Upscaling, Closed Caption, FreeSync Premium Pro, Universal Guide, Power Saving Mode, Eco Sensor, Adaptive Picture, Film Mode, Auto Power Off, HDR Brightness Enhancer, Audio Return Channel (ARC), Eco Mode, Parental Lock, Samsung Health App, Digital Link HD (CEC), Screen Mirroring, Parental Control, High Dynamic Range (HDR), Eye Comfort Mode, Q-Symphony, Game Motion Plus, 4K AI Upscaling, Bezel-free Design, Ambient Mode+, Ambient Mode, Subtitle, Supreme UHD Dimming, IP Control, Embedded POP, Web Browser, Connect Share, Multi-view, Active Voice Amplifier (AVA)ifier (AVA), Contrast Enhancer, Dynamic Action Sync, Quantum Matrix Technology, HDR Gaming Interest Group (HGiG), Wide Viewing Angle, Solar Cell Remote, Zoom, Quantum Dot Technology, Auto HDR Remastering, FreeSync, Super Ultra Wide GameView, Auto Low Latency Mode (ALLM), Object Tracking Sound (OTS) Lite
Processor Type
NQ4 AI Gen2 Processor
Internet Access
Yes
Standard Refresh Rate
120 Hz
Number of Audio Channels
2
Digital Tuner
ClearQAM, ATSC
Ethernet
Yes
Video Signal Standard
4K UHDTV
Mount Type
Tabletop
Picture Mode
Filmmaker
Service Type
TV Plus
VESA Mount Compatible
Yes
Operating System
Tizen
VESA Mount Standard
600 x 400
Virtual Assistant Supported
Bixby, Alexa, Google Assistant
Wireless LAN
Yes
HDMI
Yes
Number of Speakers
2
RMS Output Power
40 W
High Dynamic Range (HDR) Type
HDR10+ Adaptive, HDR10+, Hybrid Log Gamma (HLG), Neo Quantum HDR
High Dynamic Range (HDR)
Yes
Number of OSD Languages
3
Scan Format
2160p
Item
Smart LED-LCD TV
Color
Graphite Black

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.