This item is Discontinued.

Samsung Samsung S95D QN77S95DAF 76.8" Smart OLED TV - 4K UHDTV - Titan, Black QN77S95DAFXZA

Samsung S95D QN77S95DAF 76.8" Smart OLED TV - 4K UHDTV - Titan, Black (Discontinued)

  • Mfr # QN77S95DAFXZA
  • Zoro # G012329899
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QN77S95DAFXZA
Zoro #
G012329899
UPC #
887276821726
Country of Origin
Mexico

Dimensions

Width
67.6"
Depth
0.4"
Height
38.7"
Viewable Screen Size
76.8"
Depth with Stand
11.30"
Height with Stand
41.30"
Screen Size Class
77"
Width with Stand
67.60"

Details

HDMI Inputs
4
Max. Resolution
3840 x 2160
Speakers
Yes
Series
S95D
HDTV SmartTV Compatible
Yes
HDTV WiFi Compatible
Yes
Aspect Ratio
16:9
Input Frequency
50 Hz, 60 Hz
Network (RJ-45)
Yes
Number of USB Ports
4
Internet Access
Yes
Service Type
TV Plus
Scan Format
2160p
PC Streaming
Yes
Virtual Assistant Supported
Alexa, Google Assistant, Bixby
Standard Refresh Rate
120 Hz
Ethernet
Yes
Remote Control Included
Yes
Operating System
Tizen
USB
Yes
Video Signal Standard
4K UHDTV
Interactive Features
Voice Assistant, Voice Guidance
Features
Motion Xcelerator, Wall Mountable, Closed Caption, Hybrid Log Gamma, HDR Gaming Interest Group (HGiG), Progressive Scan, Neural Quantum Processor 4K, HDR 10+, Web Browser, NQ4 AI Gen2 Processor, IP Control, Audio Return Channel (ARC), Adaptive Sound Control, Power Saving Mode, Game Mode, 4K Upscaling, Film Mode, Object Tracking Sound (OTS)+, Auto-off, Ambient Sensor, RF Antenna Input, Auto Low Latency Mode (ALLM), Quantum HDR Technology, FreeSync Premium, Multiroom, Multi View
Wireless LAN
Yes
Bluetooth Standard
Bluetooth 5.2
Ethernet Technology
Ethernet
Language Supported
Spanish, English, French
Wireless LAN Standard
IEEE 802.11ac
Sound System
Surround, Dolby, Dolby MS12, Dolby Atmos
Media Player
Yes
Parental Control
V-chip
RMS Output Power
70 W
Input Voltage
120 V AC, 230 V AC
Digital Audio Output
Yes
VESA Mount Standard
400 x 400
HDMI
Yes
Bluetooth
Yes
Digital Tuner
ClearQAM, ATSC
Streaming Service
Disney+, Apple TV, YouTube, Netflix, Peacock, Hulu, Spotify, Sling TV, Amazon Prime
Item
Smart OLED TV
Color
Titan, Black

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.