Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung Samsung Taa Compliant 22In Lcd Monitor 5Ms Respons B2240EW

Samsung Taa Compliant 22In Lcd Monitor 5Ms Respons (Discontinued)

  • Mfr # B2240EW
  • Zoro # G5777778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2240EW
Zoro #
G5777778
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
22"
Height
13.3"
Width
20.1"
Depth
2.7"

Details

Item
Monitor
Contrast Ratio
1,000:1
Product Type
LCD Monitor
Color
Black
Brightness
250 Nit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.