Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLIM FIT WALL MOUNT

  • Mfr # WMN-B50EB/ZA

  • Zoro # G115878089


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Maximum Screen Size Supported
85 in
Minimum Screen Size Supported
43 in
Color
Black
Features
#ERROR!
Height
0.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMN-B50EB/ZA
Zoro #
G115878089
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Screen Size Supported
85 in
Minimum Screen Size Supported
43 in
Height
0.30 in
Width
4.80 in
Length
12.60 in

Details

Color
Black
Features
#ERROR!
Maximum Load Capacity
100 lb
Item
Wall Mount
Mount Profile
Fixed
Device Supported
QLED Display, TV
Maximum Tilt Angle
15°

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.