Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Sound System, Plastic, 1000W, 23.8 lb. HW-J7500R

Sound System, Plastic, 1000W, 23.8 lb. (Discontinued)

  • Mfr # HW-J7500R
  • Zoro # G5090079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-J7500R
Zoro #
G5090079
UPC #
887276692081
Country of Origin
Malaysia

Dimensions

Tweeter Dia. (In.)
1
Overall Height (In.)
13-13/64
Woofer Dia. (In.)
3
Overall Width (In.)
17-13/16
Overall Length (In.)
6-7/64

Details

Enclosure Color
Black
Item
Sound System
Max. Wattage
1000
Includes
Soundbar, Subwoofer, Remote Control, Power Cord, DC Adapter, HDMI Cable, Clamp Wire, Wall Mount Bracket, (4) Screw Nuts, (4) Screws, Mount Screw, (3) Soundbar Feet
Enclosure Material
Plastic
For Use With
Power Amplifier
Watt (RMS)
320
Type
Wireless
Weight (Lbs.)
23.8

Description

Sound System, Wireless, Overall Height (In.) 13-13/64, Overall Width (In.) 17-13/16, Overall Length (In.) 6-7/64, Enclosure Color Black, Enclosure Material Plastic, Tweeter Dia. (In.) 1, Woofer Dia. (In.) 3, 320 Watt (RMS), Max. Wattage 1000, Weight (Lbs.) 23.8, For Use With Power Amplifier, Includes Soundbar, Subwoofer, Remote Control, Power Cord, DC Adapter, HDMI Cable, Clamp Wire, Wall Mount Bracket, (4) Screw Nuts, (4) Screws, Mount Screw, (3) Soundbar Feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.