Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung Sound System, Plastic, 300W, 34.4 lb. HW-J8500R

Sound System, Plastic, 300W, 34.4 lb. (Discontinued)

  • Mfr # HW-J8500R
  • Zoro # G5090060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-J8500R
Zoro #
G5090060
UPC #
887276155104
Country of Origin
Malaysia

Dimensions

Overall Length (In.)
7-7/64
Woofer Dia. (In.)
3
Tweeter Dia. (In.)
1
Overall Height (In.)
13-7/64
Overall Width (In.)
19-45/64

Details

Item
Sound System
Enclosure Color
Black
Max. Wattage
300
Includes
Soundbar, Subwoofer, Remote Control, (2) Power Cords, DC Adapter, HDMI Cable, Clamp Wire, Wall Mount Bracket, (4) Screw Nuts, (4) Screws, Mount Screw, (4) Subwoofer Feet, (4) Taptite Screws, (4) Foot Rubbers, Warranty
Enclosure Material
Plastic
For Use With
Power Amplifier
Type
Wireless
Watt (RMS)
350
Weight (Lbs.)
34.4

Description

Sound System, Wireless, Overall Height (In.) 13-7/64, Overall Width (In.) 19-45/64, Overall Length (In.) 7-7/64, Enclosure Color Black, Enclosure Material Plastic, Tweeter Dia. (In.) 1, Woofer Dia. (In.) 3, 350 Watt (RMS), Max. Wattage 300, Weight (Lbs.) 34.4, For Use With Power Amplifier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.