This item is Discontinued.

Samsung Sound Tower, 350W, Indoors TW-J5500

Sound Tower, 350W, Indoors (Discontinued)

  • Mfr # TW-J5500
  • Zoro # G0108650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TW-J5500
Zoro #
G0108650
UPC #
887276109350
Country of Origin
China

Dimensions

Overall Height (In.)
7
Overall Width (In.)
2
Overall Length (In.)
50

Details

Enclosure Color
Black
Item
Soundbar System
Max. Wattage
350
Sensitivity (dB)
65
Includes
Subwoofer, Remote Control, (2) Power Cords, DC Adapter, HDMI Cable, USB Cable, USB Converter, Clamp Wire, Holder-Fix Mount, TV Mount, (4) Screws A, (8) Screws B, (4) Foot Covers, (4) Taptite Screws, (4) Foot Rubbers, Manual
Enclosure Material
Plastic
Impedance (Ohms)
8
Weight (Lbs.)
11
Frequency Response
8Hz to 192Hz
For Use With
Televisions
Type
Indoor

Description

Soundbar System, Indoor, Overall Height (In.) 7, Overall Width (In.) 2, Overall Length (In.) 50, Enclosure Color Black, Enclosure Material Plastic, Max. Wattage 350, Sensitivity (dB) 65, Impedance (Ohms) 8, Frequency Response 8Hz to 192Hz, Weight (Lbs.) 11, For Use With Televisions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.