This item is Discontinued.

Samsung Soundbar System, 300W, Wireless, 14.2 lb. HW-K450

Soundbar System, 300W, Wireless, 14.2 lb. (Discontinued)

  • Mfr # HW-K450
  • Zoro # G5089920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-K450
Zoro #
G5089920
UPC #
887276143118
Country of Origin
Malaysia

Dimensions

Overall Width (In.)
7-7/64
Overall Height (In.)
14-13/64
Tweeter Dia. (In.)
1
Overall Length (In.)
11-13/16
Woofer Dia. (In.)
3

Details

Enclosure Color
Black
Item
Soundbar System
Max. Wattage
300
Includes
Subwoofer, Remote Control, (2) Power Cords, AC/DC Adapter, Optical Cable, (2) Holder Screws, (2) Screws, Bracket Wall Mount L, Bracket Wall Mount R
Enclosure Material
Plastic
Watt (RMS)
140
For Use With
Televisions
Weight (Lbs.)
14.2
Type
Wireless

Description

Soundbar System, Wireless, Overall Height (In.) 14-13/64, Overall Width (In.) 7-7/64, Overall Length (In.) 11-13/16, Enclosure Color Black, Enclosure Material Plastic, Tweeter Dia. (In.) 1, Woofer Dia. (In.) 3, 140 Watt (RMS), Max. Wattage 300, Weight (Lbs.) 14.2, For Use With Televisions, Includes Subwoofer, Remote Control, (2) Power Cords, AC/DC Adapter, Optical Cable, (2) Holder Screws, (2) Screws, Bracket Wall Mount L, Bracket Wall Mount R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.