This item is Discontinued.

Samsung Soundbar System, 340W, Wireless, 20.72 lb. HW-K550

Soundbar System, 340W, Wireless, 20.72 lb. (Discontinued)

  • Mfr # HW-K550
  • Zoro # G5089911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-K550
Zoro #
G5089911
UPC #
887276143248
Country of Origin
Malaysia

Dimensions

Woofer Dia. (In.)
3
Tweeter Dia. (In.)
1
Overall Length (In.)
6-7/64
Overall Width (In.)
17-13/16
Overall Height (In.)
13-13/64

Details

Enclosure Color
Black
Item
Soundbar System
Max. Wattage
340
Includes
Remote Control, Optical Cable, Wall Mount Bracket
Enclosure Material
Plastic
Type
Wireless
Watt (RMS)
340
For Use With
Televisions
Weight (Lbs.)
20.72

Description

Soundbar System, Wireless, Overall Height (In.) 13-13/64, Overall Width (In.) 17-13/16, Overall Length (In.) 6-7/64, Enclosure Color Black, Enclosure Material Plastic, Tweeter Dia. (In.) 1, Woofer Dia. (In.) 3, 340 Watt (RMS), Max. Wattage 340, Weight (Lbs.) 20.72, For Use With Televisions, Includes Remote Control, Optical Cable, Wall Mount Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.