This item is Discontinued.

Samsung Soundbar System, 350W, Wireless, 23.8 lb. HW-J7501R

Soundbar System, 350W, Wireless, 23.8 lb. (Discontinued)

  • Mfr # HW-J7501R
  • Zoro # G5089939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-J7501R
Zoro #
G5089939
UPC #
887276155609
Country of Origin
Malaysia

Dimensions

Overall Length (In.)
6-7/64
Overall Height (In.)
13-13/64
Tweeter Dia. (In.)
1
Overall Width (In.)
17-13/16
Woofer Dia. (In.)
3

Details

Item
Soundbar System
Enclosure Color
Black
Max. Wattage
350
Includes
Subwoofer, Remote Control, Power Cord, DC Adapter, HDMI Cable, Clamp Wire, Wall Mount Bracket, (4) Screw Nuts, (4) Screws, Mount Screw, (3) Soundbar Feet, Warranty
Enclosure Material
Plastic
Watt (RMS)
320
For Use With
Televisions
Type
Wireless
Weight (Lbs.)
23.8

Description

Soundbar System, Wireless, Overall Height (In.) 13-13/64, Overall Width (In.) 17-13/16, Overall Length (In.) 6-7/64, Enclosure Color Black, Enclosure Material Plastic, Tweeter Dia. (In.) 1, Woofer Dia. (In.) 3, 320 Watt (RMS), Max. Wattage 350, Weight (Lbs.) 23.8, For Use With Televisions, Includes Subwoofer, Remote Control, Power Cord, DC Adapter, HDMI Cable, Clamp Wire, Wall Mount Bracket, (4) Screw Nuts, (4) Screws, Mount Screw, (3) Soundbar Feet, Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.