This item is Discontinued.

Samsung Speaker System, Black, Plastic, 165W MX-HS7000

Speaker System, Black, Plastic, 165W (Discontinued)

  • Mfr # MX-HS7000
  • Zoro # G7256037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX-HS7000
Zoro #
G7256037
UPC #
887276029788
Country of Origin
Malaysia

Dimensions

Overall Width (In.)
17-47/64 in
Overall Height (In.)
8-43/64
Overall Length (In.)
11-13/16

Details

Item
Speaker System
Enclosure Color
Black
Max. Wattage
165
Sensitivity (dB)
65
Color
Black
Woofer Composition
Fiber
Enclosure Material
Plastic
Type
Indoor
Frequency Response
22Hz to 20 KHz
Includes
Speaker System, (2) Subwoofers, Remote Control, (2) AAA Batteries, FM Antenna, Power Cable, User Manual, Warranty
Impedance (Ohms)
8
For Use With
Televisions, BD/DVD Players, Game Consoles, MP3 Players, Cable Set Top Boxes
Weight (Lbs.)
126.8 lb
Watt (RMS)
165
Indoor/Outdoor
Indoor

Description

Speaker System, Indoor, Overall Height (In.) 8-43/64, Overall Width (In.) 17-47/64, Overall Length (In.) 11-13/16, Enclosure Color Black, Enclosure Material Plastic, Woofer Composition Fiber, 165 Watt (RMS), Max. Wattage 165, Sensitivity (dB) 65, Impedance (Ohms) 8, Frequency Response 22Hz to 20 KHz, Weight (Lbs.) 126.8, For Use With Televisions, BD/DVD Players, Game Consoles, MP3 Players, Cable Set Top Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.