This item is Discontinued.

Samsung Taa; 34In; 21 9; Curved Va Panel; 3440X1440 LC34H890WJNXGO

Taa; 34In; 21 9; Curved Va Panel; 3440X1440 (Discontinued)

  • Mfr # LC34H890WJNXGO
  • Zoro # G5773867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC34H890WJNXGO
Zoro #
G5773867
UPC #
-
Country of Origin
Unknown

Dimensions

Height
14.2"
Width
31.9"
Depth
4.9"

Details

Contrast Ratio
3,000:1
Aspect Ratio
1899-12-30
Brightness
300 Nit
Product Type
LCD Monitor

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.