This item is Discontinued.

Samsung Tab A9+ 8+128GB WiFi Graphite SM-X210NZAEXAR

Tab A9+ 8+128GB WiFi Graphite (Discontinued)

  • Mfr # SM-X210NZAEXAR
  • Zoro # G312432077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM-X210NZAEXAR
Zoro #
G312432077
UPC #
887276796253
Country of Origin
China

Dimensions

Screen Size
11 in
Depth
0.3 in
Width
10.1 in
Height
6.6 in
Internal Memory Size
128 GB

Details

Rear Camera
Yes
Processor Speed
2.20 GHz
Screen Mode
WUXGA
2nd Processor Core
Hexa-core (6 Core)
Flash Memory Capacity
128 GB
Processor Core
Dual-core (2 Core)
Aspect Ratio
0.67361
GPS
Yes
2nd Processor Speed
1.80 GHz
USB Type-C Detail
USB Type-C 2.0
Memory Card Supported Capacity
1 TB
Operating System Platform
Android
Sensor Type
Accelerometer, Hall Effect Sensor, Digital Compass, Geomagnetic Sensor, Gyro Sensor, Proximity Sensor, Light Sensor
Standard Memory
8 GB
Graphics Memory Technology
LPDDR4X
USB Type-C
Yes
Features
Beidou, Quasi-Zenith Satellite System (QZSS), GLONASS, Galileo
Power Source
Battery
Processor Type
Kryo 660 Gold
Combined Processor Core
Octa-core
Graphics Memory Accessibility
Shared
Wireless LAN
Yes
Bluetooth
Yes
Focus Modes
Auto-focus
Screen Resolution
1920 x 1200
Chipset Model
SM6375 Snapdragon 695 5G (6 nm)
Display Screen Type
TFT LCD
2nd Processor Type
Kryo 660 Silver
Memory Card Supported
microSDXC, microSD
Battery Capacity
7040 mAh
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac
Rear Camera Resolution
8 Megapixel
Memory Technology
LPDDR4X
Trunk SAR Value Maximum
0.42-W/kg
Front Camera
Yes
Front Camera Resolution
5 Megapixel
Graphics Controller Model
Adreno 619
Item
Tablet
Megapixels - Main Camera
8 Megapixel
HD Resolution
1920 x 1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.